This item is Discontinued.

Leviton Dimmer Switch Renoir2 Fl3W16A 120-277 Awsmt-Hdw AWSMT-HDW

Dimmer Switch Renoir2 Fl3W16A 120-277 Awsmt-Hdw (Discontinued)

  • Mfr # AWSMT-HDW
  • Zoro # G4076905
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AWSMT-HDW
Zoro #
G4076905
UPC #
78477459751
Country of Origin
China

Details

Color
White
Voltage
120/230/277 VAC
Control Style
Preset Slide
Product Type
Preset Slide Dimmer
Load Type
Lutron 3-Wire
LED Compatible
Yes
Wattage/VA
1920/3680/4432
Neutral
Required

Description

Renoir II Preset Slide Dimmer, Ballast 3-Wire Control, Thin Heat Sink, Narrow, 16 A, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.