Leviton
DIMMER SWITCH UNIV ROT DIM TURN SP/3W 600W INC
Mfr # RNL06-10Z
Zoro # G4083345
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type CFL/Halogen/Incandescent/LED
- Color White
- Switch Type Single-Pole
- Voltage 120 VAC
- Height 5.7500 in
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK1 Class, A2K-R Series, Fast-Acting, 20A, 250V AC (A2K20R)
- FERRAZ SHAWMUT Cartridge Fuse, ATQ Series, 3A, Time-Delay, 600V AC, Cylindrical, 10 PK (ATQR3)
- HALEX Elbow Rigid Steel 45Degree 2In (64120)
- EATON BUSSMANN Open Fuse Block, CC UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BCM603-3C)
- LEVITON Decora Slide Dimmr 1200W (001-DS710-10Z)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (IPX12-70Z)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (IPL06-10Z)
- LEVITON Dimmer, 1-Pole/3-Way, 120/277VAC (IP710-DLZ)
- LEVITON Decora Univ Dimmer-Wht (R62-06674-P0W)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Brown (TSL06-1LB)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Gray (TSL06-1LG)
- Leviton Dimmer Switches