Disconnect Switch, Nonfusible, 3PST, Single Phase, NEMA 12, 13, 3R, 4X, Indoor/Outdoor

  • Mfr # MDS3-AX

  • Zoro # G616090485


product price:  $436.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3PST
Current Rating
30 A
Phase
Single
Environment
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS3-AX
Zoro #
G616090485
UPC #
078477805473
Country of Origin
Mexico

Dimensions

Depth
4 1/2 in
Width
5 1/2 in
Height
9 in

Details

Item
Disconnect Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
30 A
Phase
Single
Environment
Indoor/Outdoor
Enclosure Type
NEMA 12, 13, 3R, 4X
Voltage
600 V
Handle Color
Red
Housing Material
Stainless Steel
Standards
CE, cULus, ISO 20653, NSF 14159-1, UL Listed, UL60947-4-1A
IP Rating
IP66; IP67; IP68; IP69K
Neutral Assembly Included
Yes
Number of Wires
5
Includes
Non-Fused Safety Disconnect Switch
Number of Poles
3
Number of Locks
3
Series
MDS Series
Resistance Properties
UV-Resistant
Mounting Style
Surface Mount
NEMA Enclosure Rating
12, 13, 3R, 4X
Features
Corrosion Resistant, Heat Resistant, Over Molded Handle

Description

Disconnect Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.