Disconnect Switch, Nonfusible, 3PST, Single Phase, NEMA 12, 13, 3R, 4X, Indoor/Outdoor

  • Mfr # MDS6-AX

  • Zoro # G316090068


product price:  $694.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3PST
Current Rating
60 A
Phase
Single
Environment
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDS6-AX
Zoro #
G316090068
UPC #
078477740392
Country of Origin
Mexico

Dimensions

Width
6 3/4 in
Depth
6 7/8 in
Height
10 3/4 in
Maximum Enclosure Depth
5.37 in
Minimum Enclosure Depth
4.62 in

Details

Item
Disconnect Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
60 A
Phase
Single
Environment
Indoor/Outdoor
Enclosure Type
NEMA 12, 13, 3R, 4X
Voltage
600 V
Handle Color
Red
Housing Material
Stainless Steel
Standards
CE, cULus, ISO 20653, NSF 14159-1, UL Listed, UL60947-4-1A
Neutral Assembly Included
Yes
Includes
Non-Fused Safety Disconnect Switch
Number of Wires
5
IP Rating
IP66; IP67; IP68; IP69K
Number of Poles
3
NEMA Enclosure Rating
12, 13, 3R, 4X
Resistance Properties
UV-Resistant
Number of Locks
3
Series
MDS Series
Mounting Style
Surface Mount
Features
Corrosion Resistant, Heat Resistant, Over Molded Handle

Description

Disconnect Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.