This item is Discontinued.

Leviton Disconnect Switch, Nonfusible, NEMA 3R, 4, 4X, 6, 6P, Indoor/Outdoor, Stainless Steel LDS10-AX

Disconnect Switch, Nonfusible, NEMA 3R, 4, 4X, 6, 6P, Indoor/Outdoor, Stainless Steel (Discontinued)

  • Mfr # LDS10-AX
  • Zoro # G4462517
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LDS10-AX
Zoro #
G4462517
UPC #
078477768044
Country of Origin
Mexico

Dimensions

Height
6.8750 in
Length
11.5000 in

Details

Item
Disconnect Switch
Protection Method
Nonfusible
Current Rating
100 A
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R, 4, 4X, 6, 6P
Voltage
600 V
Housing Material
Stainless Steel
Standards
UL98
Amps
100 A
Material
Stainless Steel
Gasket
Silicone Rubber
cULus
cULus UL60947-4-1A (Suitable as Motor Disconnect)
Ingress Protection
NEMA/UL 50E Type 3R, 4, 4X, 6, 6P, 12, 13 IEC IP66, IP67, IP68, IP69 IP69K
CE
CE Marked
Short Circuit Current Rating
65 kA; Fuse Type J; Fuse Size 100A
IEC
60529
UV Resistance
Exposed materials are UV stabilized
Mounting Feet
PBT+PC
Endurance
6,000 operating cycles at rated current and voltage
Handle Material
PBT+PC with TPE Overmold
ISO
20653
Dielectric Voltage
1000 V plus twice rated voltage for 1 minute
Terminal Accom.
8 - 1/0 AWG
Enclosure Screws
Stainless Steel
Application
Industrial Applications

Description

100 Amp Non-Fused PowerSwitch Stainless Steel Disconnect Switch, 600 Volt, Non-Metallic Enclosure

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.