
DISTRIBUTION OR CONTROL BOARD FIXTURES MGR CBL HORZ 2RU ANGLED (Discontinued)
- Mfr # 49254-BCM
- Zoro # G4465064
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49254-BCM
Zoro #
G4465064
UPC #
78477227312
Country of Origin
Mexico
Dimensions
Height
5.3750 in
Length
20.2500 in
Depth
1-1/2 to 2
Dimensions
3.47 in H x 19 in W x 2.5 in D
Details
Item
Angled
Type
4-Ring Angled
Material
Steel
Color
Black
Application
Commercial
Finish
Powder Coated
Standard
cULus listed;TIA\EIA-568-B;TIA\EIA-606
Rack Unit
2U
Mounting Type
Wall
Description
Angled Horizontal Patch Cord Organizer, 2 RU, 2" D-Rings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.