This item is Discontinued.

Leviton Double Hole Busbar, 1135A, 1000V AC, 1 Phase, 1 Wire 49MR2-CB

Double Hole Busbar, 1135A, 1000V AC, 1 Phase, 1 Wire (Discontinued)

  • Mfr # 49MR2-CB
  • Zoro # G3899114
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49MR2-CB
Zoro #
G3899114
UPC #
78477343968
Country of Origin
Mexico

Dimensions

Height
4.31 in
Width
8 in
Depth
7-1/2 in
Dimensions
3.91 in Dia x 4.98 in L
Wire Size
313 to 777

Details

Item
Double Hole Busbar
Amps
1135A
Voltage
1000V AC
Number of Poles
1
Phase/Wire
1 Phase, 1 Wire
Enclosure Rating
NEMA 3R
Application
Commercial, Navy Shipbuilding, Sports, Entertainment, Movie Industry, Welding, Construction Sit
Finish
Powder Coated
Color
Blue
Clevis Pin
Stainless Steel
Bus Bar Insulator
Santoprene TPV
Housing Gasket
Rubber
Gender
Male
Padlock Bracket
Stainless Steel
Receptacle Housing
Powder-Coated Cast Aluminum
Bus Bar Contact
Silver-Plated High Conductivity Alloy
Dust Cap
Santoprene TPV
Temperature Rating
-60 to 135
Contact Material
Copper Alloy
Housing Material
Cast Aluminum
Mounting Type
Panel
Series
49 Series

Description

49 Series Rhino-Hide, Single Pole, Male Receptacle, Double Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Blue

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.