Shop LEVITON

Duplex Outlet, Brown 20A, 125V, TR

  • Mfr # T5362
  • Zoro # G622982101

product price: 
$
19.15
/ea

Key Features

UL 94 Flammability Rating
V-0
Resistance Properties
Tamper Resistant
Standards
CSA, FULS Marking, UL
Maximum Wire Size
10 AWG
Current Rating
20 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T5362
Zoro #
G622982101
UPC #
078477895115
Country of Origin
Mexico

Dimensions

Maximum Wire Size
10 AWG
Overall Depth
1.1 in
Face Plate Height
2.8 in
Minimum Wire Size
14 AWG
Face Plate Width
1.4 in
Mount Hole Center-to-Center Height
3.3 in
Fits Chest Size
Smooth Face

Details

UL 94 Flammability Rating
V-0
Resistance Properties
Tamper Resistant
Standards
CSA, FULS Marking, UL
Current Rating
20 A
Connection Orientation
Straight
Housing Material
PBT Polyester
Maximum Operating Temperature
75 Degrees C
Wiring Method
Back/Side
Features
Smooth Face
Number of Poles
2
Item
Tamper-Resistant Duplex Receptacle
Market
Industrial
Horsepower Rating
1 hp
Grounding
Grounded
Receptacle Type
Duplex
For Environment
Food and Beverage, Oily/Greasy
Number of Wires
3
Number of Outlets
2
Wire Connection Type
Screw Terminals
Voltage Rating
125V AC
NEMA Receptacle Configuration
5-20R
Contact Material
Phosphor Bronze
Housing Color
Brown
Minimum Operating Temperature
-40 Degrees C

Description

Tamper-Resistant Duplex Receptacle, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Housing Color Brown, Housing Material PBT Polyester, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side, Horsepower Rating 1 hp, UL 94 Flammability Rating V-0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.