Duplex Outlet, Iso Grd, Black, 15A, 125V

  • Mfr # 16262-EIG
  • Zoro # G222982303
product price: 
$
23.15
/ea

Key Features

Mount Hole Center-to-Center Height
3.3 in
Number of Outlets
2
Minimum Operating Temperature
-40 Degrees C
Housing Material
PBT Polyester
UL 94 Flammability Rating
V-0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
16262-EIG
Zoro #
G222982303
UPC #
078477909058
Country of Origin
Mexico

Dimensions

Mount Hole Center-to-Center Height
3.3 in
Face Plate Width
1.6 in
Minimum Wire Size
14 AWG
Maximum Wire Size
10 AWG
Face Plate Height
2.8 in
Overall Depth
1.1 in
Fits Chest Size
Smooth Face

Details

Number of Outlets
2
Minimum Operating Temperature
-40 Degrees C
Housing Material
PBT Polyester
UL 94 Flammability Rating
V-0
Housing Color
Black
Grounding
Grounded
Wire Connection Type
Screw Terminals
Contact Material
Phosphor Bronze
Current Rating
15 A
Features
Smooth Face
Wiring Method
Back/Side
Number of Poles
2
Standards
CSA, FULS Marking, UL
Number of Wires
3
Market
Industrial
Receptacle Type
Duplex
Voltage Rating
125V AC
For Environment
Food and Beverage, Oily/Greasy
Maximum Operating Temperature
75 Degrees C
Horsepower Rating
1/2 hp
NEMA Receptacle Configuration
5-15R
Connection Orientation
Straight
Item
Isolated Ground Duplex Receptacle Outlet

Description

Isolated Ground Duplex Receptacle Outlet, Connection Orientation Straight, Current Rating 15 A, Grounding Grounded, Housing Color Black, Housing Material PBT Polyester, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side, Horsepower Rating 1/2 hp, UL 94 Flammability Rating V-0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.