Duplex Receptacle, 20A, Orange, 125V
- Mfr # T8300-O
- Zoro # G022982213
product price:Â
$
17.15
/ea
Key Features
Face Plate Height
2.8 in
Standards
CSA, FULS Marking, UL
Number of Poles
2
Wiring Method
Back/Side
Mount Hole Center-to-Center Height
3.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T8300-O
- Zoro #
- G022982213
- UPC #
- 078477463574
- Country of Origin
- Mexico
Dimensions
- Face Plate Height
- 2.8 in
- Mount Hole Center-to-Center Height
- 3.3 in
- Face Plate Width
- 1.4 in
- Overall Depth
- 1.2 in
- Fits Chest Size
- Smooth Face
Details
- Standards
- CSA, FULS Marking, UL
- Number of Poles
- 2
- Wiring Method
- Back/Side
- Market
- Commercial
- Grade
- Hospital Grade
- NEMA Receptacle Configuration
- 5-20R
- Features
- Smooth Face
- Current Rating
- 20 A
- Resistance Properties
- Tamper Resistant
- Number of Wires
- 3
- Connection Orientation
- Straight
- Housing Color
- Orange
- Grounding
- Grounded
- Item
- Tamper-Resistant Duplex Receptacle
- For Environment
- Food and Beverage, Oily/Greasy
- Receptacle Type
- Duplex
- Voltage Rating
- 125V AC
- Number of Outlets
- 2
- Wire Connection Type
- Screw Terminals
Description
Tamper-Resistant Duplex Receptacle, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Housing Color Orange, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.