Duplex Outlet, Iso Grd, White, 20A, 125V

  • Mfr # DT830-IGW
  • Zoro # G622982125
product price: 
$
34.39
/ea

Key Features

Standards
CSA, FULS Marking, UL
Resistance Properties
Tamper Resistant
Minimum Operating Temperature
-40 Degrees C
Maximum Wire Size
10 AWG
Contact Material
Phosphor Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DT830-IGW
Zoro #
G622982125
UPC #
078477675335
Country of Origin
Mexico

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG
Fits Chest Size
Smooth Face

Details

Standards
CSA, FULS Marking, UL
Resistance Properties
Tamper Resistant
Minimum Operating Temperature
-40 Degrees C
Contact Material
Phosphor Bronze
Wire Connection Type
Screw Terminals
For Environment
Food and Beverage, Oily/Greasy
Horsepower Rating
1 hp
Grade
Hospital Grade
Maximum Operating Temperature
75 Degrees C
Grounding
Grounded
Number of Outlets
2
Voltage Rating
125V AC
Item
Isolated Ground Duplex Receptacle Outlet
Connection Orientation
Straight
Wiring Method
Back/Side
Number of Poles
2
Receptacle Type
Duplex
Housing Color
White
Current Rating
20 A
Housing Material
PBT Polyester
Features
Smooth Face
NEMA Receptacle Configuration
5-20R
UL 94 Flammability Rating
V-0
Number of Wires
3
Market
Commercial

Description

Isolated Ground Duplex Receptacle Outlet, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Housing Color White, Housing Material PBT Polyester, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side, Horsepower Rating 1 hp, UL 94 Flammability Rating V-0

Ratings & reviews