Duplex Outlet, Red 20A 125V

  • Mfr # 5362-S2R
  • Zoro # G722982148
product price: 
$
23.25
/ea

Key Features

Voltage Rating
125V AC
Minimum Wire Size
14 AWG
Standards
CSA, FULS Marking, UL
Number of Poles
2
Maximum Wire Size
10 AWG
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5362-S2R
Zoro #
G722982148
UPC #
078477711477
Country of Origin
Mexico

Dimensions

Minimum Wire Size
14 AWG
Maximum Wire Size
10 AWG
Fits Chest Size
Smooth Face, Two Outlets Marked "Controlled"

Details

Voltage Rating
125V AC
Standards
CSA, FULS Marking, UL
Number of Poles
2
UL 94 Flammability Rating
V-2
Current Rating
20 A
Maximum Operating Temperature
75 Degrees C
Housing Material
Nylon
Number of Wires
3
Wiring Method
Back/Side
NEMA Receptacle Configuration
5-20R
For Environment
Food and Beverage, Oily/Greasy
Features
Smooth Face, Two Outlets Marked "Controlled"
Market
Industrial
Grounding
Grounded
Receptacle Type
Duplex
Horsepower Rating
1 hp
Minimum Operating Temperature
-40 Degrees C
Item
Duplex Receptacle/Oultet, 20 Amp
Wire Connection Type
Screw Terminals
Contact Material
Brass
Housing Color
Red
Connection Orientation
Straight
Number of Outlets
2

Description

Duplex Receptacle/Oultet, 20 Amp, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Housing Color Red, Housing Material Nylon, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side, Horsepower Rating 1 hp, UL 94 Flammability Rating V-2

Ratings & reviews