Shop LEVITON

Duplex Outlet, White 20A, 125V, TR

  • Mfr # TBR20-S2W
  • Zoro # G622982132

product price: 
$
20.15
/ea

Key Features

Maximum Wire Size
10 AWG
Contact Material
Brass
Features
Smooth Face
Housing Color
White
Number of Outlets
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TBR20-S2W
Zoro #
G622982132
UPC #
078477761038
Country of Origin
Mexico

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG
Fits Chest Size
Smooth Face

Details

Contact Material
Brass
Features
Smooth Face
Housing Color
White
Number of Outlets
2
Horsepower Rating
1/2 hp
Wiring Method
Back/Side
Number of Wires
3
Receptacle Type
Duplex
For Environment
Food and Beverage, Oily/Greasy
Market
Commercial
Resistance Properties
Tamper Resistant
Maximum Operating Temperature
60 Degrees C
Grounding
Grounded
Number of Poles
2
NEMA Receptacle Configuration
5-20R
Housing Material
Polypropylene
Current Rating
20 A
Voltage Rating
125V AC
Minimum Operating Temperature
-40 Degrees C
Standards
CSA, FULS Marking, UL
Item
Duplex Receptacle Outlet
Connection Orientation
Straight
Wire Connection Type
Screw Terminals

Description

Duplex Receptacle Outlet, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Housing Color White, Housing Material Polypropylene, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side, Horsepower Rating 1/2 hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.