Shop LEVITON
See all product information
Create Account
Duplex Receptacle, 15A, White, 125V
- Mfr # T8200-W
- Zoro # G422982059
product price:Â
$
33.99
/ea
Key Features
Overall Depth
1.2 in
Number of Outlets
2
Wire Connection Type
Screw Terminals
Face Plate Width
1.4 in
Features
Smooth Face
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T8200-W
- Zoro #
- G422982059
- UPC #
- 078477675250
- Country of Origin
- Mexico
Dimensions
- Overall Depth
- 1.2 in
- Face Plate Width
- 1.4 in
- Face Plate Height
- 2.8 in
- Mount Hole Center-to-Center Height
- 3.3 in
- Fits Chest Size
- Smooth Face
Details
- Number of Outlets
- 2
- Wire Connection Type
- Screw Terminals
- Features
- Smooth Face
- Standards
- CSA, FULS Marking, UL
- Number of Wires
- 3
- Resistance Properties
- Tamper Resistant
- Grounding
- Grounded
- Current Rating
- 15 A
- Wiring Method
- Back/Side
- Receptacle Type
- Duplex
- Number of Poles
- 2
- Item
- Tamper-Resistant Duplex Receptacle
- Grade
- Hospital Grade
- Connection Orientation
- Straight
- NEMA Receptacle Configuration
- 5-15R
- Market
- Commercial
- Voltage Rating
- 125V AC
- Housing Color
- White
- For Environment
- Food and Beverage, Oily/Greasy
Description
Tamper-Resistant Duplex Receptacle, Connection Orientation Straight, Current Rating 15 A, Grounding Grounded, Housing Color White, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.