Shop LEVITON
See all product information
Create Account
Duplex Receptacle, 20A, Blue, 125V
- Mfr # T5362-BU
- Zoro # G522982300
product price:Â
$
19.15
/ea
Key Features
Connection Orientation
Straight
Resistance Properties
Tamper Resistant
Horsepower Rating
1 hp
Number of Outlets
2
Receptacle Type
Duplex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T5362-BU
- Zoro #
- G522982300
- UPC #
- 078477895382
- Country of Origin
- Mexico
- Connection Orientation
- Straight
- Resistance Properties
- Tamper Resistant
- Horsepower Rating
- 1 hp
- Number of Outlets
- 2
- Receptacle Type
- Duplex
- Number of Poles
- 2
- Maximum Operating Temperature
- 75 Degrees C
- Wire Connection Type
- Screw Terminals
- Features
- Smooth Face
- Minimum Operating Temperature
- -40 Degrees C
- NEMA Receptacle Configuration
- 5-20R
- UL 94 Flammability Rating
- V-0
- Wiring Method
- Back/Side
- Contact Material
- Phosphor Bronze
- Housing Material
- PBT Polyester
- Voltage Rating
- 125V AC
- Grounding
- Grounded
- Item
- Tamper-Resistant Duplex Receptacle
- Current Rating
- 20 A
- Standards
- CSA, FULS Marking, UL
- For Environment
- Food and Beverage, Oily/Greasy
- Number of Wires
- 3
- Housing Color
- Blue
- Market
- Industrial
Dimensions
- Minimum Wire Size
- 14 AWG
- Maximum Wire Size
- 10 AWG
- Face Plate Width
- 1.4 in
- Mount Hole Center-to-Center Height
- 3.3 in
- Overall Depth
- 1.1 in
- Face Plate Height
- 2.8 in
- Fits Chest Size
- Smooth Face
Description
Tamper-Resistant Duplex Receptacle, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Housing Color Blue, Housing Material PBT Polyester, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side, Horsepower Rating 1 hp, UL 94 Flammability Rating V-0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.