3W101-0WH White 2 Pole 3 Wire Grounding Plug
- Mfr # 3407806
- Zoro # G604050835
product price:Â
$
18.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3407806
- Zoro #
- G604050835
- UPC #
- 78477560563
- Country of Origin
- China
- Item
- Straight Blade Plug
Description
Features
- Grade: Residential
- Material: Thermoplastic
- Plug Type: Straight Blade
- Product Type: Grounding Plug
- Nema Type: 5-15P
- Wire Range: 18-12 AWG
- Wires Poles: 2 Pole, 3 Wire
- Color Family: White
- UL Listed: Yes
- Maximum Amperage: 15 amps
- Voltage: 125 volts
- Number of Prongs: 3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.