Shop LEVITON
See all product information
Create Account
Duplex Receptacle Outlet, 15A, Gray, 125V
- Mfr # 16262-GIG
- Zoro # G322982104
product price:Â
$
23.15
/ea
Key Features
Housing Material
PBT Polyester
Receptacle Type
Duplex
Minimum Wire Size
14 AWG
Number of Poles
2
Maximum Operating Temperature
75 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16262-GIG
- Zoro #
- G322982104
- UPC #
- 078477908990
- Country of Origin
- Mexico
- Housing Material
- PBT Polyester
- Receptacle Type
- Duplex
- Number of Poles
- 2
- Maximum Operating Temperature
- 75 Degrees C
- For Environment
- Food and Beverage, Oily/Greasy
- UL 94 Flammability Rating
- V-0
- NEMA Receptacle Configuration
- 5-15R
- Wiring Method
- Back/Side
- Item
- Isolated Ground Duplex Receptacle Outlet
- Voltage Rating
- 125V AC
- Standards
- CSA, FULS Marking, UL
- Minimum Operating Temperature
- -40 Degrees C
- Contact Material
- Phosphor Bronze
- Grounding
- Grounded
- Number of Wires
- 3
- Horsepower Rating
- 1/2 hp
- Wire Connection Type
- Screw Terminals
- Current Rating
- 15 A
- Housing Color
- Gray
- Features
- Smooth Face
- Number of Outlets
- 2
- Market
- Industrial
- Connection Orientation
- Straight
Dimensions
- Minimum Wire Size
- 14 AWG
- Overall Depth
- 1.1 in
- Mount Hole Center-to-Center Height
- 3.3 in
- Maximum Wire Size
- 10 AWG
- Face Plate Width
- 1.6 in
- Face Plate Height
- 2.8 in
- Fits Chest Size
- Smooth Face
Description
Isolated Ground Duplex Receptacle Outlet, Connection Orientation Straight, Current Rating 15 A, Grounding Grounded, Housing Color Gray, Housing Material PBT Polyester, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side, Horsepower Rating 1/2 hp, UL 94 Flammability Rating V-0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.