Shop LEVITON

Duplex Receptacle Outlet, 20A, Blue, 125V

  • Mfr # 5362-BIG
  • Zoro # G722982285

product price: 
$
9.49
/ea

Key Features

Housing Color
Blue
Housing Material
PBT Polyester
Wiring Method
Back/Side
Horsepower Rating
1 hp
Resistance Properties
Impact Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5362-BIG
Zoro #
G722982285
UPC #
078477053881
Country of Origin
Mexico

Dimensions

Overall Depth
1.1 in
Minimum Wire Size
14 AWG
Mount Hole Center-to-Center Height
3.3 in
Face Plate Width
1.4 in
Face Plate Height
2.8 in
Maximum Wire Size
10 AWG
Fits Chest Size
Smooth Face

Details

Housing Color
Blue
Housing Material
PBT Polyester
Wiring Method
Back/Side
Horsepower Rating
1 hp
Resistance Properties
Impact Resistant
Number of Outlets
2
Number of Poles
2
Voltage Rating
125V AC
NEMA Receptacle Configuration
5-20R
Maximum Operating Temperature
75 Degrees C
Standards
CSA, FULS Marking, UL
Features
Smooth Face
Item
Isolated Ground Duplex Receptacle Outlet
Number of Wires
3
Wire Connection Type
Screw Terminals
Minimum Operating Temperature
-40 Degrees C
Current Rating
20 A
Grounding
Grounded
Receptacle Type
Duplex
Market
Industrial
For Environment
Food and Beverage, Oily/Greasy
UL 94 Flammability Rating
V-0
Contact Material
Phosphor Bronze
Connection Orientation
Straight

Description

Isolated Ground Duplex Receptacle Outlet, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Housing Color Blue, Housing Material PBT Polyester, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Impact Resistant, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side, Horsepower Rating 1 hp, UL 94 Flammability Rating V-0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.