Shop LEVITON

Duplex Receptacle Outlet, 20A, Gray, 125V

  • Mfr # 16362-GIG
  • Zoro # G322982074

product price: 
$
13.49
/ea

Key Features

Maximum Operating Temperature
75 Degrees C
Market
Industrial
Wire Connection Type
Screw Terminals
Grounding
Grounded
Connection Orientation
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
16362-GIG
Zoro #
G322982074
UPC #
078477909072
Country of Origin
Mexico

Dimensions

Minimum Wire Size
14 AWG
Maximum Wire Size
10 AWG
Fits Chest Size
Smooth Face

Details

Maximum Operating Temperature
75 Degrees C
Market
Industrial
Wire Connection Type
Screw Terminals
Grounding
Grounded
Connection Orientation
Straight
Standards
CSA, FULS Marking, UL
Minimum Operating Temperature
-40 Degrees C
Housing Color
Gray
Number of Wires
3
NEMA Receptacle Configuration
5-20R
Wiring Method
Back/Side
Current Rating
20 A
Contact Material
Phosphor Bronze
Number of Outlets
2
UL 94 Flammability Rating
V-0
Voltage Rating
125V AC
Horsepower Rating
1 hp
Item
Isolated Ground Duplex Receptacle Outlet
Features
Smooth Face
Receptacle Type
Duplex
Housing Material
PBT Polyester
Number of Poles
2
For Environment
Food and Beverage, Oily/Greasy

Description

Isolated Ground Duplex Receptacle Outlet, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Housing Color Gray, Housing Material PBT Polyester, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side, Horsepower Rating 1 hp, UL 94 Flammability Rating V-0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.