Duplex Receptacle/Oultet, 20 Amp
- Mfr # 5362-GNS
- Zoro # G822982352
product price:Â
$
5.15
/ea
Key Features
Voltage Rating
125V AC
Horsepower Rating
1 hp
Maximum Operating Temperature
60 Degrees C
Standards
CSA, FULS Marking, UL
Housing Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5362-GNS
- Zoro #
- G822982352
- UPC #
- 078477680568
- Country of Origin
- Mexico
- Voltage Rating
- 125V AC
- Horsepower Rating
- 1 hp
- Maximum Operating Temperature
- 60 Degrees C
- Standards
- CSA, FULS Marking, UL
- Housing Color
- Green
- Contact Material
- Brass
- Minimum Operating Temperature
- -40 Degrees C
- Resistance Properties
- Tamper Resistant
- Wiring Method
- Back/Side
- Current Rating
- 20 A
- Housing Material
- Nylon
- Number of Wires
- 3
- Number of Poles
- 2
- Item
- Duplex Receptacle/Oultet, 20 Amp
- NEMA Receptacle Configuration
- 5-20R
- Grounding
- Grounded
- Market
- Industrial
- Number of Outlets
- 2
- Wire Connection Type
- Screw Terminals
- Connection Orientation
- Straight
- UL 94 Flammability Rating
- V-2
- Receptacle Type
- Duplex
- For Environment
- Food and Beverage, Oily/Greasy
- Features
- Straight Blade
Dimensions
- Minimum Wire Size
- 14 AWG
- Maximum Wire Size
- 10 AWG
- Fits Chest Size
- Straight Blade
Description
Duplex Receptacle/Oultet, 20 Amp, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Housing Color Green, Housing Material Nylon, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side, Horsepower Rating 1 hp, UL 94 Flammability Rating V-2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.