Shop LEVITON
See all product information
Create Account
Duplex Receptacle/Oultet, 20 Amp
- Mfr # 8300-LR
- Zoro # G822982116
product price:Â
$
23.19
/ea
Key Features
Market
Commercial
Horsepower Rating
1 hp
Contact Material
Phosphor Bronze
Wire Connection Type
Screw Terminals
Housing Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8300-LR
- Zoro #
- G822982116
- UPC #
- 078477284025
- Country of Origin
- Mexico
- Market
- Commercial
- Horsepower Rating
- 1 hp
- Contact Material
- Phosphor Bronze
- Wire Connection Type
- Screw Terminals
- Housing Material
- Nylon
- UL 94 Flammability Rating
- V-2
- Grounding
- Grounded
- Current Rating
- 20 A
- Grade
- Hospital Grade
- For Environment
- Food and Beverage, Oily/Greasy
- Voltage Rating
- 125V AC
- Item
- Duplex Receptacle/Oultet, 20 Amp
- Housing Color
- Red
- Features
- Smooth Face
- Number of Poles
- 2
- Number of Wires
- 3
- Minimum Operating Temperature
- -40 Degrees C
- Receptacle Type
- Duplex
- Connection Orientation
- Straight
- Number of Outlets
- 2
- NEMA Receptacle Configuration
- 5-20R
- Standards
- CSA, FULS Marking, UL
- Maximum Operating Temperature
- 60 Degrees C
Dimensions
- Fits Chest Size
- Smooth Face
Description
Duplex Receptacle/Oultet, 20 Amp, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Housing Color Red, Housing Material Nylon, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Horsepower Rating 1 hp, UL 94 Flammability Rating V-2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.