Shop LEVITON
See all product information
Create Account
Duplex Receptacle/Oultet, 20 Amp
- Mfr # 8300-LW
- Zoro # G722982315
product price:Â
$
23.19
/ea
Key Features
Grade
Hospital Grade
Contact Material
Phosphor Bronze
Market
Commercial
Number of Wires
3
Receptacle Type
Duplex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8300-LW
- Zoro #
- G722982315
- UPC #
- 078477283998
- Country of Origin
- Mexico
- Grade
- Hospital Grade
- Contact Material
- Phosphor Bronze
- Market
- Commercial
- Number of Wires
- 3
- Receptacle Type
- Duplex
- For Environment
- Food and Beverage, Oily/Greasy
- Grounding
- Grounded
- Item
- Duplex Receptacle/Oultet, 20 Amp
- Number of Poles
- 2
- Standards
- CSA, FULS Marking, UL
- NEMA Receptacle Configuration
- 5-20R
- Horsepower Rating
- 1 hp
- Wire Connection Type
- Screw Terminals
- Current Rating
- 20 A
- UL 94 Flammability Rating
- V-2
- Features
- Smooth Face
- Maximum Operating Temperature
- 60 Degrees C
- Housing Material
- Nylon
- Minimum Operating Temperature
- -40 Degrees C
- Connection Orientation
- Straight
- Voltage Rating
- 125V AC
- Number of Outlets
- 2
- Housing Color
- White
Dimensions
- Fits Chest Size
- Smooth Face
Description
Duplex Receptacle/Oultet, 20 Amp, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Housing Color White, Housing Material Nylon, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Horsepower Rating 1 hp, UL 94 Flammability Rating V-2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.