Shop LEVITON

Duplex Receptacle/Oultet, 20 Amp

  • Mfr # C5362-BU
  • Zoro # G222982310

product price: 
$
21.95
/ea

Key Features

UL 94 Flammability Rating
V-0
Market
Industrial
Voltage Rating
125V AC
Receptacle Type
Duplex
Wire Connection Type
Screw Terminals
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C5362-BU
Zoro #
G222982310
UPC #
078477721629
Country of Origin
Mexico

Dimensions

Overall Depth
1.1 in
Face Plate Height
2.8 in
Mount Hole Center-to-Center Height
3.3 in
Face Plate Width
1.4 in
Minimum Wire Size
14 AWG
Maximum Wire Size
10 AWG
Fits Chest Size
Indented Face

Details

UL 94 Flammability Rating
V-0
Market
Industrial
Voltage Rating
125V AC
Receptacle Type
Duplex
Wire Connection Type
Screw Terminals
Wiring Method
Back/Side
Number of Poles
2
Connection Orientation
Straight
Number of Outlets
2
Current Rating
20 A
NEMA Receptacle Configuration
5-20R
Housing Material
PBT Polyester
For Environment
Food and Beverage, Oily/Greasy
Item
Duplex Receptacle/Oultet, 20 Amp
Standards
CSA, FULS Marking, UL
Number of Wires
3
Maximum Operating Temperature
75 Degrees C
Features
Indented Face
Horsepower Rating
1 hp
Minimum Operating Temperature
-40 Degrees C
Contact Material
Phosphor Bronze
Grounding
Grounded
Housing Color
Blue

Description

Duplex Receptacle/Oultet, 20 Amp, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Housing Color Blue, Housing Material PBT Polyester, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side, Horsepower Rating 1 hp, UL 94 Flammability Rating V-0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.