Duplex Receptacle/Oultet, 20 Amp
- Mfr # C5362-GY
- Zoro # G822982246
product price:Â
$
21.95
/ea
Key Features
Standards
CSA, FULS Marking, UL
Grounding
Grounded
Number of Wires
3
Maximum Wire Size
10 AWG
Market
Industrial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C5362-GY
- Zoro #
- G822982246
- UPC #
- 078477721711
- Country of Origin
- Mexico
- Standards
- CSA, FULS Marking, UL
- Grounding
- Grounded
- Number of Wires
- 3
- Market
- Industrial
- Contact Material
- Phosphor Bronze
- Voltage Rating
- 125V AC
- Housing Material
- PBT Polyester
- Features
- Indented Face
- Horsepower Rating
- 1 hp
- Number of Outlets
- 2
- Wiring Method
- Back/Side
- Maximum Operating Temperature
- 75 Degrees C
- Wire Connection Type
- Screw Terminals
- For Environment
- Food and Beverage, Oily/Greasy
- Item
- Duplex Receptacle/Oultet, 20 Amp
- NEMA Receptacle Configuration
- 5-20R
- Connection Orientation
- Straight
- Minimum Operating Temperature
- -40 Degrees C
- Housing Color
- Gray
- Number of Poles
- 2
- Receptacle Type
- Duplex
- Current Rating
- 20 A
- UL 94 Flammability Rating
- V-0
Dimensions
- Maximum Wire Size
- 10 AWG
- Overall Depth
- 1.1 in
- Face Plate Height
- 2.8 in
- Minimum Wire Size
- 14 AWG
- Face Plate Width
- 1.4 in
- Mount Hole Center-to-Center Height
- 3.3 in
- Fits Chest Size
- Indented Face
Description
Duplex Receptacle/Oultet, 20 Amp, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Housing Color Gray, Housing Material PBT Polyester, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side, Horsepower Rating 1 hp, UL 94 Flammability Rating V-0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.