Duplex Receptacle/Outlet, 15 Amp

  • Mfr # 5252-T
  • Zoro # G722982162
product price: 
$
5.69
/ea

Key Features

Features
Smooth Face
Wire Connection Type
Screw Terminals
Overall Depth
1.1 in
Face Plate Height
2.8 in
Resistance Properties
Impact Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5252-T
Zoro #
G722982162
UPC #
078477270981
Country of Origin
Mexico

Dimensions

Overall Depth
1.1 in
Face Plate Height
2.8 in
Mount Hole Center-to-Center Height
3.3 in
Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG
Face Plate Width
1.4 in
Fits Chest Size
Smooth Face

Details

Features
Smooth Face
Wire Connection Type
Screw Terminals
Resistance Properties
Impact Resistant
For Environment
Food and Beverage, Oily/Greasy
Market
Industrial
UL 94 Flammability Rating
V-2
NEMA Receptacle Configuration
5-15R
Number of Poles
2
Contact Material
Phosphor Bronze
Grounding
Grounded
Number of Wires
3
Housing Material
PBT Polyester
Wiring Method
Back/Side
Standards
CSA, FULS Marking, UL
Maximum Operating Temperature
75 Degrees C
Item
Duplex Receptacle/Outlet, 15 Amp
Horsepower Rating
1/2 hp
Voltage Rating
125V AC
Number of Outlets
2
Receptacle Type
Duplex
Current Rating
15 A
Minimum Operating Temperature
-40 Degrees C
Connection Orientation
Straight
Housing Color
Light Almond

Description

Duplex Receptacle/Outlet, 15 Amp, Connection Orientation Straight, Current Rating 15 A, Grounding Grounded, Housing Color Light Almond, Housing Material PBT Polyester, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Impact Resistant, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side, Horsepower Rating 1/2 hp, UL 94 Flammability Rating V-2

Ratings & reviews