Shop LEVITON
See all product information
Create Account
Duplex Receptacle/Outlet, 15 Amp
- Mfr # 5262-2PW
- Zoro # G122982137
product price:Â
$
32.99
/ea
Key Features
Voltage Rating
125V AC
Housing Material
Nylon
Mount Hole Center-to-Center Height
3.3 in
Minimum Operating Temperature
-40 Degrees C
Face Plate Width
1.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5262-2PW
- Zoro #
- G122982137
- UPC #
- 078477705063
- Country of Origin
- Mexico
- Voltage Rating
- 125V AC
- Housing Material
- Nylon
- Minimum Operating Temperature
- -40 Degrees C
- Horsepower Rating
- 1/2 hp
- Number of Wires
- 3
- Wire Connection Type
- Screw Terminals
- For Environment
- Food and Beverage, Oily/Greasy
- Number of Poles
- 2
- Number of Outlets
- 2
- Receptacle Type
- Duplex
- Resistance Properties
- Tamper Resistant
- UL 94 Flammability Rating
- V-2
- Market
- Industrial
- Grounding
- Grounded
- Connection Orientation
- Straight
- Features
- Smooth Face
- Item
- Duplex Receptacle/Outlet, 15 Amp
- Maximum Operating Temperature
- 75 Degrees C
- Housing Color
- White
- Current Rating
- 15 A
- NEMA Receptacle Configuration
- 5-15R
- Wiring Method
- Back/Side
- Contact Material
- Brass
- Standards
- CSA, FULS Marking, UL
Dimensions
- Mount Hole Center-to-Center Height
- 3.3 in
- Face Plate Width
- 1.3 in
- Face Plate Height
- 2.6 in
- Overall Depth
- 1.3 in
- Maximum Wire Size
- 10 AWG
- Minimum Wire Size
- 14 AWG
- Fits Chest Size
- Smooth Face
Description
Duplex Receptacle/Outlet, 15 Amp, Connection Orientation Straight, Current Rating 15 A, Grounding Grounded, Housing Color White, Housing Material Nylon, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side, Horsepower Rating 1/2 hp, UL 94 Flammability Rating V-2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.