Shop HUBBELL
See all product information
Create Account
2-Gang 9-Port Keystone Wallplate, Office White
- Mfr # IFP29OW
- Zoro # G823397056
product price:Â
$
6.19
/ea
Sold in multiples of 2 for
$12.38
Key Features
Mounting Type
Snap-In, Flush
Color
Office White
Standards
UL, CUL, CSA
Number of Gangs
2
Number of Ports
9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IFP29OW
- Zoro #
- G823397056
- UPC #
- 66262082664
- Country of Origin
- Puerto Rico
Dimensions
- Size
- 4.5 in W x 0.365 in D x 4.5 in H
Details
- Mounting Type
- Snap-In, Flush
- Color
- Office White
- Standards
- UL, CUL, CSA
- Number of Gangs
- 2
- Number of Ports
- 9
- Type
- Multimedia
Description
4.5 in x 0.365 in x 4.5 in, 2-Gang, 9-Port, Office White, High Impact Resistant Thermoplastic, Screw Mount, Phone/Data Component/Keystone Connection Device, Multimedia, Faceplate with Paper Label/Screw Cover
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.