Duplex Receptacle/Outlet, 15 Amp

  • Mfr # C5262-W
  • Zoro # G922982078
product price: 
$
23.49
/ea

Key Features

Contact Material
Phosphor Bronze
Minimum Operating Temperature
-40 Degrees C
Face Plate Width
1.4 in
Housing Material
PBT Polyester
Number of Wires
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C5262-W
Zoro #
G922982078
UPC #
078477675106
Country of Origin
Mexico

Dimensions

Face Plate Width
1.4 in
Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG
Mount Hole Center-to-Center Height
3.3 in
Overall Depth
1.1 in
Face Plate Height
2.8 in
Fits Chest Size
Indented Face

Details

Contact Material
Phosphor Bronze
Minimum Operating Temperature
-40 Degrees C
Housing Material
PBT Polyester
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back/Side
Horsepower Rating
1/2 hp
Current Rating
15 A
Connection Orientation
Straight
Receptacle Type
Duplex
Housing Color
White
Grounding
Grounded
Standards
CSA, FULS Marking, UL
Number of Outlets
2
Voltage Rating
125V AC
NEMA Receptacle Configuration
5-15R
Number of Poles
2
Maximum Operating Temperature
75 Degrees C
Market
Industrial
Features
Indented Face
For Environment
Food and Beverage, Oily/Greasy
Item
Duplex Receptacle/Outlet, 15 Amp
UL 94 Flammability Rating
V-0

Description

Duplex Receptacle/Outlet, 15 Amp, Connection Orientation Straight, Current Rating 15 A, Grounding Grounded, Housing Color White, Housing Material PBT Polyester, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side, Horsepower Rating 1/2 hp, UL 94 Flammability Rating V-0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.