Shop PASS & SEYMOUR

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Grounded

  • Mfr # 8300GRYMRI
  • Zoro # G514846054

product price: 
$
28.79
/ea
Sold in multiples of 10 for $287.90

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8300GRYMRI
Zoro #
G514846054
UPC #
785007269185
Country of Origin
Mexico
Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Gray
Standards
CSA C22.2 No. 42, cULus Listed, UL498
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Market
Commercial
UL 94 Flammability Rating
V-2
Housing Material
Nylon
Minimum Operating Temperature
-40 Degrees F
GFCI
Yes
For Environment
Sanitary
Features
Easily Accessed Break-Off, Line-contact Connecting Tab, Circuit Label on Face Allows Permanent Circuit Identification, External Screw-Pressure-Plate Back Wire Clamp on Ground Terminal, Strap Tabs Wrap Around and Lock down on Face to Prevent Strap from Separating from Face and Back Body
Maximum Operating Temperature
140 Degrees F
Grade
Hospital Grade
Number of Outlets
2
Contact Material
Brass
IP Rating
Not Rated
NEMA Enclosure Rating
1, 6
Mount Type
Recessed
Cover Type
No Cover
Hub Type
Feed Through
Shrouded
No
Polarized
Yes
Number of Gangs
1
Number of Wall Plates Included
0
AFCI
No
Surge Protection
No

Dimensions

Face Plate Height
2.8 in
Face Diameter
1.1 in
Face Plate Width
1.6 in
Minimum Wire Size
14 AWG
Maximum Wire Size
10 AWG
Mount Hole Center-to-Center Height
3.3 in
Overall Depth
0.9 in
Mount Hole Center-to-Center Width
0.9 in
Fits Chest Size
Easily Accessed Break-Off, Line-contact Connecting Tab, Circuit Label on Face Allows Permanent Circuit Identification, External Screw-Pressure-Plate Back Wire Clamp on Ground Terminal, Strap Tabs Wrap Around and Lock down on Face to Prevent Strap from Separating from Face and Back Body

Description

Receptacle, Current Rating 20 A, GFCI Yes, Grounding Grounded, Housing Color Gray, Housing Material Nylon, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards CSA C22.2 No. 42, cULus Listed, UL498, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, UL 94 Flammability Rating V-2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products