Duplex Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 16252-BU

  • Zoro # G316090624


product price: $5.99
/ea
Sold in multiples of 10 for $59.90

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16252-BU
Zoro #
G316090624
UPC #
078477543887
Country of Origin
Mexico

Dimensions

Mount Hole Center-to-Center Height
3.3 in
Face Plate Width
1.3 in
Minimum Wire Size
14 AWG
Maximum Wire Size
10 AWG
Face Plate Height
2.6 in
Overall Depth
1.1 in

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Blue
Mount Type
Flush
Standards
ANSI-C-73, cULus, NON-ANCE, RoHS, UL 498, FED SPEC W-C-596, CSA C22.2 No. 42
Number of Gangs
1
Connection Orientation
Straight
Minimum Operating Temperature
-40 Degrees C
Number of Outlets
2
Horsepower Rating
1/2 hp
Housing Material
PBT Polyester Blend
Contact Material
Brass
Maximum Operating Temperature
75 Degrees C
UL 94 Flammability Rating
V-0
Market
Industrial
Features
Smooth Face
For Environment
Food and Beverage, Oily/Greasy
GFCI
No
Cover Type
Screw-On Cover
NEMA Enclosure Rating
Not Rated

Description

Duplex Receptacle Outlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products