Zoro Homepage

Duplex Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 16352-1PG

  • Zoro # G616090676


product price: $10.29
/ea
Sold in multiples of 10 for $102.90

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16352-1PG
Zoro #
G616090676
UPC #
078477706015
Country of Origin
Mexico

Dimensions

Mount Hole Center-to-Center Height
3.3 in
Minimum Wire Size
14 AWG
Face Plate Height
2.8 in
Maximum Wire Size
10 AWG
Overall Depth
1.1 in
Face Plate Width
1.6 in

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Gray
Mount Type
Flush
Standards
ANSI-C-73, CSA, NEMA WD-1 and WD-6, NOM-ANCE, UL, UL 498, CSA C22.2 No. 42
Number of Gangs
1
Maximum Operating Temperature
75 Degrees C
Market
Industrial
Horsepower Rating
1 hp
Features
Smooth Face, Split-Circuit One Outlet Marked "Controlled"
Contact Material
Brass
Housing Material
Nylon
For Environment
Food and Beverage, Oily/Greasy
Minimum Operating Temperature
-40 Degrees C
Connection Orientation
Straight
Number of Outlets
2
NEMA Enclosure Rating
Not Rated
Cover Type
Screw-On Cover
GFCI
No

Description

Duplex Receptacle Outlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.