Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duplex Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 5352-R

  • Zoro # G716090613


product price: $5.99
/ea
Sold in multiples of 10 for $59.90

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5352-R
Zoro #
G716090613
UPC #
078477819647
Country of Origin
Mexico

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG
Face Plate Width
1.3 in
Overall Depth
1.1 in
Face Plate Height
2.8 in
Mount Hole Center-to-Center Height
3.3 in

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Red
Mount Type
Flush
Standards
ANSI-C-73, CSA C22.2 No. 42 File 152105, NEMA WD-6, UL 498, File E13399, UL FED SPEC WC-596 File E13399
Resistance Properties
Tamper Resistant
Number of Gangs
1
For Environment
Food and Beverage, Oily/Greasy
Connection Orientation
Straight
Minimum Operating Temperature
-40 Degrees C
Number of Outlets
2
Maximum Operating Temperature
60 Degrees C
Features
Smooth Face
UL 94 Flammability Rating
V-2
Housing Material
Thermoplastic Nylon
Horsepower Rating
1 hp
Contact Material
Phosphor Bronze
Market
Industrial
NEMA Enclosure Rating
Not Rated
GFCI
No
Cover Type
Screw-On Cover

Description

Duplex Receptacle Outlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.