Duplex Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 5362-GYS

  • Zoro # G216090298


product price: $4.99
/ea
Sold in multiples of 10 for $49.90

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5362-GYS
Zoro #
G216090298
UPC #
-
Country of Origin
Mexico

Dimensions

Face Plate Height
2.8 in
Mount Hole Center-to-Center Height
3.3 in
Overall Depth
1.1 in
Maximum Wire Size
10 AWG
Face Plate Width
1.3 in
Minimum Wire Size
14 AWG

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Gray
Mount Type
Flush
Standards
ANSI-C-73, CSA C22.2 No. 42 File 152105, NEMA WD-1 and WD-6, UL 498, File E13399, UL FED SPEC WC-596 File E13399
Number of Gangs
1
Connection Orientation
Straight
Market
Industrial
Housing Material
Thermoplastic Nylon
Maximum Operating Temperature
60 Degrees C
Minimum Operating Temperature
-40 Degrees C
Features
Smooth Face
Number of Outlets
2
UL 94 Flammability Rating
V-2
Contact Material
Brass
For Environment
Food and Beverage, Oily/Greasy
Horsepower Rating
1 hp
NEMA Enclosure Rating
Not Rated
Cover Type
Screw-On Cover
GFCI
No

Description

Duplex Receptacle Outlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.