Zoro Homepage

Duplex Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Surface Mount, Grounded

  • Mfr # GFNT2-DIN

  • Zoro # G516090356


product price: $91.59
/ea
Free Shipping & Returns

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFNT2-DIN
Zoro #
G516090356
UPC #
078477725764
Country of Origin
China

Dimensions

Face Plate Width
2.5 in
Overall Depth
2.7 in
Face Plate Height
5.1 in

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back
Grounding
Grounded
Housing Color
Black
Mount Type
Surface
Standards
ANSI-C-73, NEMA WD-1 and WD-6, UL 943, UL 498, CSA C22.2 No. 42 and 144, Fed Spec W-C-596
Number of Gangs
1
Features
Mounting Clip
For Environment
Food and Beverage, Oily/Greasy
GFCI
Yes
Connection Orientation
Straight
Hub Type
Feed Through
Housing Material
Polycarbonate
Visual Indicator Lights
Power Connected
Maximum Operating Temperature
66 Degrees C
Grade
Hospital Grade
Minimum Operating Temperature
-35 Degrees C
Number of Outlets
2
Self Testing
Yes
Contact Material
Brass
Horsepower Rating
1 hp
NEMA Enclosure Rating
Not Rated
Cover Type
Screw-On Cover

Description

Duplex Receptacle Outlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.