Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duplex Straight Blade Receptacle, 6-20R, 20 A, 250V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 5461-CR

  • Zoro # G216090076


product price: $32.29
/ea

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
6-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5461-CR
Zoro #
G216090076
UPC #
078477106600
Country of Origin
Mexico

Dimensions

Minimum Wire Size
18 AWG
Maximum Wire Size
10 AWG

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
6-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Grounded
Housing Color
Yellow
Mount Type
Flush
Standards
ANSI-C-73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, UL 498, UL FED SPEC WC-596 File E13399
Resistance Properties
Corrosion Resistant
Number of Gangs
1
Contact Material
Nickel-Plated Brass
UL 94 Flammability Rating
V-2
Maximum Operating Temperature
60 Degrees C
Market
Industrial
Minimum Operating Temperature
-40 Degrees C
Features
Smooth Face
For Environment
Food and Beverage, Oily/Greasy
Connection Orientation
Straight
Number of Outlets
1
Housing Material
Santoprene TPV
Cover Type
Screw-On Cover
NEMA Enclosure Rating
Not Rated
GFCI
No

Description

Duplex Receptacle Outlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products