Duplex Straight Blade Receptacle, 6-20R, 20 A, 250V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 5822-W

  • Zoro # G916090710


product price: $15.99
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
6-20R
Phase
Single
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5822-W
Zoro #
G916090710
UPC #
078477790434
Country of Origin
United States

Dimensions

Overall Depth
1.1 in
Mount Hole Center-to-Center Height
3.3 in
Face Plate Height
2.8 in
Face Plate Width
1.6 in
Minimum Wire Size
14 AWG
Maximum Wire Size
10 AWG

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
6-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Grounded
Housing Color
White
Mount Type
Flush
Standards
ANSI-C-73, CSA C22.2 No. 42 File 152105, NEMA WD-1 and WD-6, UL 498, File E13399
Number of Gangs
1
Connection Orientation
Straight
Maximum Operating Temperature
60 Degrees C
UL 94 Flammability Rating
V-2
Contact Material
Brass
Housing Material
Nylon
Number of Outlets
2
For Environment
Food and Beverage, Oily/Greasy
Market
Commercial
Horsepower Rating
2 hp
Features
Indented Face
Minimum Operating Temperature
-40 Degrees C
GFCI
No
NEMA Enclosure Rating
Not Rated
Cover Type
Screw-On Cover

Description

Duplex Receptacle Outlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.