
Duplex Wall Plate, 1 Gang, Ivory
Mfr # 86003
Zoro # G4052737
product price: $0.68
/eaSold in multiples of 14 for $9.52
Key Features
Material
Phenolic
Size
Standard
Finish
Smooth
Weather Resistant
No
Tamper Resistant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
86003
Zoro #
G4052737
UPC #
78477086919
Country of Origin
United States
Dimensions
Size
Standard
Height
0.25 in
Width
5.62 in
Length
3.50 in
Thickness
0.220 in
Details
Number of Gangs
1
Item
Duplex Receptacle Wall Plate
Color
Ivory
Material
Phenolic
Finish
Smooth
Weather Resistant
No
Tamper Resistant
No
Type
Duplex
Standards and Certifications
UL/CSA
Gang
1
Mount
Device
Standard
CSA Certified/UL Listed;NEMA;ANSI
Cutout
0.406 x 0.942
Application
Residential, Commercial
Description
1-Gang Duplex Device Receptacle Wallplate, Standard Size, Thermoset, Device Mount, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.