
Dust Cover Single Pole Male Connector
Mfr # 49DSM
Zoro # G416091354
product price: $40.19
/eaKey Features
Color
Black
Material
Santoprene TPV
Product Type
Protective Cap
For Device Gender
Male
Mounting Style
Through Hole Mounting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49DSM
Zoro #
G416091354
UPC #
078477288740
Country of Origin
Mexico
Details
Color
Black
Material
Santoprene TPV
Item
Dust Cover
Product Type
Protective Cap
For Device Gender
Male
Mounting Style
Through Hole Mounting
Compatible Device Current
1,135 A
Resistance Properties
Chemical Resistant, UV/Sunlight Resistant
NEMA Enclosure Rating
Not Rated
Description
Dust Cover Single Pole Male Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.