This item is Discontinued.

Leviton ELECTRICAL CONNECTOR ASSEMBLY 16 SER FEMALE PANEL REC 16R26-11R 16R26-11R

ELECTRICAL CONNECTOR ASSEMBLY 16 SER FEMALE PANEL REC 16R26-11R (Discontinued)

  • Mfr # 16R26-11R
  • Zoro # G4065662
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16R26-11R
Zoro #
G4065662
UPC #
78477002025
Country of Origin
Mexico

Details

Male/Female
Male
Current Rating
400 Amp
NEMA Rating
Type 3R
Cable Range
2 to 4/0 AWG
Standards
File 152105
Material
Santroprene TPV
Color
Red

Description

UPC 078477002025. 600 volts, rated up to 400 amperes. 16 series single pole cam type female panel receptacle continuous cable range mounting plate with self clinching nuts (pems)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.