
ELECTRICAL CONNECTOR ASSEMBLY 16 SER. MALE ANGLE CON (Discontinued)
- Mfr # 16M21-2UG
- Zoro # G3984085
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
16M21-2UG
Zoro #
G3984085
UPC #
078477721292
Country of Origin
Mexico
Dimensions
Width
10 in
Length
5.50 in
Height
7.2500 in
Details
Type
Connector
Color
Green
Application
Industrial Applications
Standard
UL: 1691
Description
16 Series Single Pole Cam Type Male Angle Connector With 2 Holes In Copper Tube, Taper Nose, Green, 600 Volts, Rated Up To 400 Amperes Continuous, Cable Range - 2 To 4/0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.