This item is Discontinued.

Leviton ELECTRICAL CONNECTOR ASSEMBLY 16 SER MALE ANGLE CON #2 - 4/0 RED 16M21-2UR

ELECTRICAL CONNECTOR ASSEMBLY 16 SER MALE ANGLE CON #2 - 4/0 RED (Discontinued)

  • Mfr # 16M21-2UR
  • Zoro # G4086032
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16M21-2UR
Zoro #
G4086032
UPC #
078477721308
Country of Origin
Mexico

Dimensions

Height
7.2500 in
Length
5.50 in
Width
10 in
Dimensions
1.72 in Dia x 7.01 in L
Wire Size
2 to 4/0

Details

Type
1-Pole Cam Type Taper Nose
Series
16 Series
Voltage Rating
600
NEMA Rating
NEMA 3R
Color
Red
Application
Industrial Applications
Contact Material
Brass
Amperage Rating
400
Standard
UL: 1691
Mounting Type
Busbar

Description

16 Series Single Pole Cam Type Male Angle Connector, With 2 Holes In Copper Tube, Taper Nose, Red, 600 Volts, 400 Amps, Cable Range - 2 To 4/0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.