
Electrical Connector Assembly 16 Series Male Recep 1.125 Brown (Discontinued)
- Mfr # 16R23-1UH
- Zoro # G4075505
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
16R23-1UH
Zoro #
G4075505
UPC #
78477717202
Country of Origin
Mexico
Dimensions
Width
10 in
Length
5.50 in
Height
7.2500 in
Wire Size
2 to 4/0
Dimensions
2.28 in L
Details
Type
90 deg Cam Type Male Taper Nose
Series
16 Series
Terminal Connection
Threaded Stud
Male/Female
Male
Current Rating
400 Amp
Voltage Rating
600
NEMA Rating
Type 3R
Conductor Material
Brass
Color
Brown
Standards
1691, 508 to 35k A / 600V Short Circuit Current Rating
Cable Range
2 to 4/0 AWG
Application
Motor, Generator Splices, Mining, Construction Sites, Commercial, Navy Shipbuilding, Repair, Ot
Mounting Type
Panel
Standard
UL: 1691
Housing Material
Santroprene TPV
Temperature Rating
86
Specifications
1-1/8 in L Threaded Stud
Amperage Rating
400
Description
16 Series Single Pole Cam Type Male Panel Receptacle, Taper Nose, 1.125" Threaded Stud, Brown, 600 Volts, 400 Amps, Cable Range - #2 To 4/0
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.