Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Leviton Electrical Connector Assembly 23L-750Fa 23L26-E

Electrical Connector Assembly 23L-750Fa (Discontinued)

  • Mfr # 23L26-E
  • Zoro # G4079513
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23L26-E
Zoro #
G4079513
UPC #
78477998106
Country of Origin
Mexico

Dimensions

Width
14 in
Height
2.39 in
Length
9.00 in

Details

Terminal Connection
Crimped
Male/Female
Female
Current Rating
690 Amp
Material
Santroprene TPV
Cable Range
500 to 750MCM
Color
Black
Application
Industrial Applications

Description

23 Series Single Pole Cam-Type Contact & Insulator, Taper Nose In-Line Latching Female Connector, Crimped, 500-750MCM, 690 Amp Max, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.