
Electrical Enclosures, 42 in H, 3.63 in D, 14.38 in W, Steel (Discontinued)
- Mfr # 47605-M42
- Zoro # G4464924
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47605-M42
Zoro #
G4464924
UPC #
078477417522
Country of Origin
Mexico
Dimensions
Nominal Width
14.38 in
Nominal Height
42 in
Nominal Depth
3.63 in
Details
Item
Electrical Enclosures
Enclosure Material
Steel
Knockouts
Yes
Metallic / Non-Metallic
Metallic
Color
White
Mounting
Surface/Flush
Application
Commercial and Residential Applications
Description
42" SMC Enclosure Only, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.