Leviton

ELECTRICAL PLUGS 5-15 PCLAMPTITE CORD PLUG BLACK


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Number of Wires 3
  • Number of Poles 2
  • Material Thermoplastic
  • Grade Residential
  • NEMA Rating 5-15P
See all product information

Product Information

Dimensions

Wire Size 18-12 (Cord Grip Range) AWG
Height 9.3750 in
Length 12.0000 in

Details

Number of Wires 3
Number of Poles 2
Material Thermoplastic
Grade Residential
NEMA Rating 5-15P
Type Clamptite Hinged Plug
Housing Color Black
Voltage Rating 125 V
Standard cULus Listed;NOM Certified
Amperage Rating 15 A

Description

15A, 125V, 2-Pole, 3-Wire, Grounding Plug, Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.