Leviton
Electrical Receptacles 15A 120V Tr Recep And Decora Sw Lt Alm
Mfr # T5625-T
Zoro # G3901004
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Switch & Receptacle
- Voltage 120 VAC
- Length 1.81 in
- Color Light Almond
- Height 4.12 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature Circuit Breaker, FAZ-NA Series 4A, 2 Pole, 277/480V AC, D Curve (FAZ-D4/2-NA)
- SCHNEIDER ELECTRIC Legend Plate, Forward, White/Black and Red (ZBY2305)
- NVENT HOFFMAN Hinge-Cover with 3-Point Latch or Quick (A24H2408GQRLP3PT)
- POWER FIRST Piggyback, Single Crimp, Vinyl, 16-14, PK50 (31A493)
- LEVITON 15 amps Single Pole Combination Switch & Receptacle White (05225-0WS)
- LEVITON Wall Switch/Receptacle, 5-15R, 120V (5225-I)
- ZORO SELECT Combination Device, Switch/Receptacle, 15A (RCD108W)
- ZORO SELECT Device, Ivory, Duplex Switch Wiring (RC101I)
- ZORO SELECT Device, White, Switch/Pilot Light Wiring (RC109W)
- FAITH Combination 4.6A USB Outlet and 15A TR Receptacle, White, PK 2 (USB46-WH-02)
- ZORO SELECT Combination Device, Ivory, 120VAC/125VDC (RC108I)
- Leviton Combination Devices