Zoro Homepage

Electrical Receptacles Hg Dup Rec 20A-125V Back Lt Almond

  • Mfr # 8300-HT

  • Zoro # G3520539


product price: $8.29
/ea
Sold in multiples of 10 for $82.90

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8300-HT
Zoro #
G3520539
UPC #
-
Country of Origin
Mexico

Dimensions

Minimum Wire Size
14 AWG
Maximum Wire Size
10 AWG
Overall Depth
1.1 in
Face Plate Width
1.4 in
Face Plate Height
2.8 in
Mount Hole Center-to-Center Height
3.3 in

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Self-Grounded
Housing Color
Light Almond
Mount Type
Flush
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2 No. 42, NEMA WD-6, NOM 057, UL Federal Specification WC-596, UL 498HG
Flange Type
Non-Flanged
Contact Material
Phosphor Bronze
Housing Material
Nylon
Market
Commercial, Industrial
Horsepower Rating
1 hp
Maximum Operating Temperature
140 Degrees F
Includes Mounting Hardware
Yes
Features
Smooth Face
Grade
Hospital Grade
Minimum Operating Temperature
-40 Degrees F
Includes
Mounting Hardware
UL 94 Flammability Rating
V-2
Number of Outlets
2
Connection Orientation
Straight
Surge Protection
No
AFCI
No
GFCI
No
Polarized
Yes
Number of Gangs
1
Hub Type
Feed Through
Cover Type
No Cover
NEMA Enclosure Rating
Not Rated
Shrouded
Yes

Description

Straight Blade Duplex Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Light Almond, Housing Material Nylon, Mount Type Surface, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products