
ELECTRICAL RECEPTACLES SIN POLE FEM RHINO PLUG ORG 646 MCM (Discontinued)
- Mfr # 49F64-O
- Zoro # G3904793
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49F64-O
Zoro #
G3904793
UPC #
78477281314
Country of Origin
Mexico
Dimensions
Length
9.00 in
Width
12 in
Height
1.50 in
Details
Current Rating
1009
NEMA Rating
Type 3R
Color
Orange
Standards
UL Listed
Application
Commercial and Industrial Applications
Description
Complete Female Plug (Insulator, Female Contact, & Dust Cap), Crimped, 646 MCM Cable, 1135Amp Max., 1000Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector - ORANGE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.