
ELECTRICAL RECEPTACLES SIN POLE FEM RHINO PLUG YLW 535 MCM (Discontinued)
- Mfr # 49F53-Y
- Zoro # G3905107
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49F53-Y
Zoro #
G3905107
UPC #
078477280850
Country of Origin
Mexico
Dimensions
Height
1.50 in
Length
9.00 in
Width
12 in
Dimensions
1-1/2 in Dia x 4-3/4 in L
Wire Size
535
Details
Type
1-Pole
Series
49 Series
Current Rating
898
Voltage Rating
1000
NEMA Rating
Type 3R
Color
Yellow
Standards
UL Listed
Application
For high amperage power delivery on land-based and offshore oil and gas rigs
Mounting Type
Surface
Temperature Rating
-60 to 135
Housing Material
Santoprene TPV
Contact Material
Silver Plated High Conductivity Alloy
Connection Type
Crimp/Solder
Specifications
1-Phase, 1-Wire
Description
Rhino-Hide 49 Series Single Pole Female Connector, Industrial Grade, Crimped, 535 MCM Cable, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.