Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Receptacles Wh Rec Hg 2P3W B/S Wired 5-15R 15A125V

  • Mfr # 8200-HW

  • Zoro # G0812589


product price: $18.59
/ea
Sold in multiples of 10 for $185.90

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8200-HW
Zoro #
G0812589
UPC #
-
Country of Origin
Mexico

Dimensions

Maximum Wire Size
10 AWG
Overall Depth
1.1 in
Face Plate Width
1.4 in
Minimum Wire Size
14 AWG
Mount Hole Center-to-Center Height
3.3 in
Face Plate Height
2.8 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Self-Grounded
Housing Color
White
Mount Type
Surface
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2 No. 42, NEMA WD-1 & WD-6, NOM 057, UL Federal Specification WC-596, UL 498HG
Flange Type
Non-Flanged
Housing Material
Nylon
Wiring Method
Back, Side
Includes Mounting Hardware
Yes
Maximum Operating Temperature
140 Degrees F
Features
Smooth Face
Number of Outlets
2
Minimum Operating Temperature
-40 Degrees F
Grade
Hospital Grade
Horsepower Rating
1/2 hp
Includes
Mounting Hardware
Market
Commercial, Industrial
UL 94 Flammability Rating
V-2
Connection Orientation
Straight
Contact Material
Phosphor Bronze
Surge Protection
No
Polarized
Yes
Shrouded
Yes
AFCI
No
Hub Type
Feed Through
GFCI
No
NEMA Enclosure Rating
Not Rated
Cover Type
No Cover
Number of Gangs
1

Description

Straight Blade Single Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color White, Housing Material Nylon, Mount Type Surface, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products